Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 1374-1W

  • Zoro # G904393342


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1374-1W
Zoro #
G904393342
UPC #
07847712430
Country of Origin
Mexico

Dimensions

Face Plate Height
1.1 in
Face Plate Width
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Wire Leads
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, CSA Certified LR-2781, UL Listed, UL Listed E13399
Wiring Method - Plugs and Receptacles
Wire Lead
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Material
Thermoplastic (Body and Face)
Sub-Category
Snap-In Receptacle
Polarized
No
GFCI
No
Grade
Federal Specification
Includes
Strap Material
NEMA Enclosure Rating
Not Rated
Includes Mounting Hardware
Yes
Number of Outlets
1
Housing Material
Thermoplastic
UL 94 Flammability Rating
V-2
Cover Type
No Cover
Connection Orientation
Straight

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.