Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 16251-W

  • Zoro # G416091545


product price: $7.91
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16251-W
Zoro #
G416091545
UPC #
078477473368
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Width
0.9 in
Mount Hole Center-to-Center Height
3.7 in
Face Plate Width
1.3 in
Face Plate Height
2.6 in
Maximum Wire Size
10 AWG
Overall Depth
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, NEMA WD-6, RoHS, UL 498, File E13399
Number of Gangs
1
Contact Material
Brass
Connection Orientation
Straight
Maximum Operating Temperature
60 Degrees C
Number of Outlets
1
Features
Smooth Face
For Environment
Food and Beverage, Oily/Greasy
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic Nylon
Horsepower Rating
1/2 hp
Market
Commercial
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Single Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.