Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5059

  • Zoro # G916091472


product price: $11.59
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5059
Zoro #
G916091472
UPC #
078477210901
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Width
2.5 in
Face Diameter
1.4 in
Overall Depth
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
RoHS
Resistance Properties
Tamper Resistant
Number of Gangs
1
Market
Commercial
Number of Outlets
1
Horsepower Rating
1/2 hp
Minimum Operating Temperature
-40 Degrees C
Features
Smooth Face
For Environment
Food and Beverage, Oily/Greasy
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
UL 94 Flammability Rating
V-2
Contact Material
Brass
Connection Orientation
Straight
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Single Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.