Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5279-C

  • Zoro # G916299861


product price: $29.79
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5279-C
Zoro #
G916299861
UPC #
078477795408
Country of Origin
Mexico

Dimensions

Flange Diameter
2.5 in
Overall Depth
1.8 in
Minimum Wire Size
18 AWG
Face Diameter
2.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
2.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, UL FED Spec WC 596 File E13393
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Flanged
Cover Type
No Cover
Surge Protection
No
GFCI
No
For Environment
Dry
UL 94 Flammability Rating
V-2
Market
Industrial
Polarized
Yes
Features
Glass-Filled Thermoplastic Cover and Plate Provides Outstanding Impact Resistance and Durability
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
AFCI
No
For Location
Indoor, Outdoor
Contact Material
Brass
Flange Shape
Round
Connection Orientation
Straight
Shrouded
Yes
Maximum Operating Temperature
140 Degrees F

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.