Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5279-CWP

  • Zoro # G104256089


product price: $50.69
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5279-CWP
Zoro #
G104256089
UPC #
07847701872
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Face Plate Width
3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
18 AWG
Face Plate Height
4.6 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-16347, NEMA WD-6, UL 498 File E13399
Resistance Properties
Corrosion Resistant, Impact Resistant, Weather Resistant
Flange Type
Flanged
HP
1/2 hp
Corrosion Resistant
Yes
Number of Gangs
1
Sub-Category
Flanged Receptacles
Wiring Method - Plugs and Receptacles
Back
Material
Thermoplastic Glass Filled (Body and Face)
Weather Resistant - Plugs and Receptacles
Yes
Outlet Type - Plugs and Receptacles
Inlet
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Application Environment
Residential Grade
Hub Type
Dead End
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1/2 hp
Grade
Federal Specification
Surge Protection
No
Polarized
Yes
For Environment
Dry
Connection Orientation
Straight
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Includes
Strap Material
Flange Shape
Rectangular
UL 94 Flammability Rating
V-2
Number of Outlets
1
For Location
Indoor, Outdoor
Shrouded
No
GFCI
No
Housing Material
Thermoplastic
AFCI
No
NEMA Enclosure Rating
Not Rated
Includes Mounting Hardware
Yes
Cover Type
No Cover
Market
Industrial, Residential

Description

Flanged Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.