Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8480-R

  • Zoro # G010565763


product price: $67.39
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8480-R
Zoro #
G010565763
UPC #
078477851456
Country of Origin
Mexico

Dimensions

Face Plate Height
4.5 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Width
3.4 in
Overall Depth
11.5 in
Mount Hole Center-to-Center Height
3.4 in
Face Plate Width
4.5 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
IEC Configuration
C73
Visual Indicator Lights
None
For Environment
Industrial
Grade
Hospital Grade
Maximum Operating Temperature
140 Degrees F
Maximum Surge Current
27 kA
Contact Material
Brass
Housing Material
Nylon
GFCI
Yes
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Industrial, Residential
Cover Type
No Cover
Number of Gangs
2
NEMA Enclosure Rating
5
Surge Protection
Yes
Features
Easy-to-Read Voltage and Amperage Rating Molded Onto Face
Shrouded
Yes
Horsepower Rating
0 hp
Connection Orientation
Straight
Hub Type
Feed Through
Polarized
Yes
UL 94 Flammability Rating
V-0
AFCI
No

Description

Quadruplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-15R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Chemical Resistant, Standards ANSI, C22.2, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.