Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Non-Grounded

  • Mfr # 689-W

  • Zoro # G314789124


product price: $10.25
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
689-W
Zoro #
G314789124
UPC #
07847731284
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
NOM 057 Certified, UL Listed, cULus Listed
Flange Type
Non-Flanged
Grade
General Use
Number of Outlets
2
Sub-Category
Duplex Receptacles
Connection Orientation
Straight
Outlet Type - Plugs and Receptacles
Duplex
Housing Material
Thermoplastic
NEMA Enclosure Rating
Not Rated
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Residential Grade
Cover Type
No Cover
Polarized
No
Includes Mounting Hardware
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
GFCI
No
Number of Gangs
1
Market
Residential

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.