Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Ivory

  • Mfr # CR15-I

  • Zoro # G104836441


product price: $2.39
/ea
Sold in multiples of 10 for $23.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR15-I
Zoro #
G104836441
UPC #
07847781491
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, NOM 057, UL 498 File E13399
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Duplex Receptacles
Outlet Type - Plugs and Receptacles
Duplex
Wiring Method - Plugs and Receptacles
Side
HP
1/2 hp
Material
Thermoplastic (Body and Face)
NEMA Configuration
5-15
Application Environment
Commercial
Special Features
Indented Face
UL 94 Flammability Rating
V-2
Number of Outlets
2
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Wire Connection Types
Screw Terminals
Additional Electrical Protection
Standard Protection
Market
Commercial, Industrial
Housing Material
Thermoplastic
Polarized
Yes
Connection Orientation
Straight
Cover Type
No Cover
Number of Poles & Wires
2 Pole / 3 Wire
Contact Material
Brass
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
Horsepower Rating
1/2 hp
Key Resistance Properties
Standard Resistance
Wire
3
Face Material
Thermoplastic
ANSI
C-73
Current Limiting
Full Rated Current
At Rated Voltage
1/2 HP
Strap Material
Zinc-Plated Steel
Ground Clips
Brass-Plated
Line Contacts
Brass Double Wipe .031 Thick
Terminal Accom.
14-10 AWG
Body Material
Thermoplastic
Termination
Side Wire
Screw Terminal Torque
14-18 in-lbs
UL498
File E13399
Feature 4
Indented Face
Flammability
Rated V-2 per UL94
Terminal Screws
Steel 8-32
Operating Temperature
-40°C to 60°C
Dielectric Voltage
Withstands 2000V per UL498
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Device Type
Duplex Receptacle Outlet
CSA C22.2 No. 42
File 152105
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Grounding Screw
Steel 8-32
Pole
2

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.