Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Yellow

  • Mfr # 52CM-62

  • Zoro # G804393251


product price: $16.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CM-62
Zoro #
G804393251
UPC #
07847782076
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.5 in
Overall Depth
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Yellow
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL Federal Specification WC-596 File E13399, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Includes
Strap Material
Wiring Method - Plugs and Receptacles
Back and Side
Material
Thermoplastic Nylon (Body and Face)
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Duplex
Corrosion Resistant
Yes
HP
1/2 hp
Application Environment
Extra Heavy-Duty Industrial Grade
Sub-Category
Duplex Receptacles
Housing Material
Thermoplastic
Market
Commercial, Industrial
NEMA Enclosure Rating
Not Rated
Horsepower Rating
1/2 hp
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
Maximum Operating Temperature
140 Degrees F
For Environment
Institutional
UL 94 Flammability Rating
V-2
GFCI
No
Includes Mounting Hardware
Yes
Grade
Federal Specification
Polarized
Yes
Contact Material
Brass
Connection Orientation
Straight
Ground Clips
Nickel-Plated Brass
CSA C22.2 No. 42
File 152105
Dielectric Voltage
Withstands 2000V per UL498
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
At Rated Voltage
1/2 HP
Grounding Screw
Nickel-Plated Brass 8-32
Terminal Accom.
14-10 AWG
Flammability
Rated V-2 per UL 94
Feature
Corrosion-Resistant
Clamp Nuts
Nickel-Plated Brass
Terminal ID
Brass-Hot, Green-Ground, White-Neutral
ANSI
C-73
UL498
File E13399
Terminal Screws
Nickel-Plated Brass 10-32
Yoke
Nickel-Plated Brass
Body Material
Thermoplastic Nylon
UL Fed Spec WC-596
File E13399
Line Contacts
Nickel-Plated Brass Triple-Wipe
Standards and Certifications
UL
Screw Terminal Torque
14-18 in-lbs
Pole
2
Wire
3
Strap Material
Nickel-Plated Brass
Current Limiting
Full Rated Current
Face Material
Thermoplastic Nylon
Operating Temperature
-40°C to 60°C
Device Type
Duplex Receptacle Outlet|Corroson-Resistant|Smooth Face
Termination
Back or Side Wire

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Yellow, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.