Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # M24-05325-WMP

  • Zoro # G810080633


product price: $34.82
/pk 10, $3.48/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24-05325-WMP
Zoro #
G810080633
UPC #
078477800829
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Standards
CSA Listed

Description

Leviton's Decora designer line of wiring devices adds contemporary styling to any residential or commercial application. Decora devices are built to the highest performance standards to provide a long, trouble-free service life. The Decora devices line represents a broad selection of switches, receptacles, GFCI receptacles, lighting controls, occupancy sensors, combination devices, wall jacks and wall plates. Decora devices come in a cascade of contemporary shades and add an air of distinction and value to any design scheme.Crisp white finish, multi-pack of 10 outlets15 Amp/125-Volt groundingResidential grade, NEMA 5-15R, 2P, 3WStraight blade; side wired; steel strapStraight bladeSide wiredNEMA 5-15R, 2P, 3-WattCSA Listed
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm - www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.