Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 90W47-S

  • Zoro # G416091262


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90W47-S
Zoro #
G416091262
UPC #
078477519493
Country of Origin
Mexico

Dimensions

Flange Height
4.6 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Flange Width
3.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Yellow
Mount Type
Surface
IP Rating
IP66
Standards
ANSI, CSA, UL
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Number of Gangs
1
Market
Industrial
AFCI
No
Number of Outlets
1
NEMA Enclosure Rating
12, 4, 4X
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
GFCI
No
Contact Material
Nickel-Plated Brass
Connection Orientation
Straight
Flange Shape
Rectangular
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Environment
Wet
Polarized
Yes
Surge Protection
No
Housing Material
Valox PBT & Santoprene TPV
Cover Type
Locking Flip-Up Cover
Shrouded
Yes
UL 94 Flammability Rating
V-2

Description

Straight Blade Receptacle, Connection Orientation Straight, Cover Type Locking Flip-Up Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Yellow, Housing Material Valox PBT & Santoprene TPV, Mount Type Surface, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.