
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Flush Mount, Self-Grounded
Mfr # M1626-SC
Zoro # G615487026
product price: $14.19
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1626-SC
Zoro #
G615487026
UPC #
078477747599
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
Standards
ANSI C73, NEMA WD-1 & WD-6, NOM 057, UL 498, UL Federal Specification WC-596, cULus
Flange Type
Non-Flanged
Description
Lev-Lok Dup 15A 125V SC Self-Gr Brn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.