Shop LEVITON
See all product information
Create Account
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Flush Mount, Self-Grounded
- Mfr # T7280-I
- Zoro # G615488863
product price:Â
$
70.99
/ea
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T7280-I
- Zoro #
- G615488863
- UPC #
- 078477434420
- Country of Origin
- Mexico
Details
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Self-Grounded
- Housing Color
- Ivory
- Mount Type
- Flush
- Standards
- ANSI C-73, CSA Certified, NEMA WD-6, NOM, UL Listed
- Resistance Properties
- Tamper Resistant
- Flange Type
- Non-Flanged
Description
Decora Plus Surge Outlet TR 15A Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.