Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Isolated Ground

  • Mfr # 8480-IGI

  • Zoro # G715488794


product price: $69.89
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8480-IGI
Zoro #
G715488794
UPC #
078477843628
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Ivory
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged

Description

Surge IG Quad Receptacle HG 15A Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.