Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Isolated Ground

  • Mfr # MD820-IGT

  • Zoro # G615487002


product price: $31.69
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD820-IGT
Zoro #
G615487002
UPC #
078477510797
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Isolated Ground
Housing Color
Light Almond
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged

Description

Lev-Lok DPl HG/IG Dup 15A 125V LtAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.