
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Surface Mount, Self-Grounded
Mfr # MT162-SCB
Zoro # G615487255
product price: $17.19
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT162-SCB
Zoro #
G615487255
UPC #
078477740453
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Self-Grounded
Housing Color
Blue
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NOM 057, UL 498, UL Federal Specification WC-596, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Description
Lev-Lok Dplus Dup 15A 125V TR SC Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.