Straight Blade Receptacle, 5-15R, 6-15R, 15 A, 125/250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5292

  • Zoro # G504256009


product price:  $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R, 6-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5292
Zoro #
G504256009
UPC #
07847790172
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Width
1.6 in
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R, 6-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399
Flange Type
Non-Flanged
Application Environment
Heavy-Duty Industrial Grade
HP
1/2 hp, 1 1/2 hp
Special Features
Dual Voltage
Outlet Type - Plugs and Receptacles
Duplex
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Side
Material
Thermoplastic Nylon (Body and Face)
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R_6-15R
Minimum Operating Temperature
-40 Degrees F
Grade
Federal Specification
Contact Material
Phosphor Bronze
UL 94 Flammability Rating
V-2
Market
Commercial, Industrial
Polarized
Yes
NEMA Enclosure Rating
Not Rated
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1 1/2 hp
Housing Material
Thermoplastic
Includes Mounting Hardware
Yes
Number of Outlets
2
Cover Type
No Cover
Includes
Strap Material
GFCI
No
Feature 4
Smooth Face
Feature 3
Dual Voltage
Ground Clips
Brass
Terminal Screws
Plated Brass
At Rated Voltage
1/2 HP 125V / 1-1/2 HP 250V
ANSI
C-73
UL498
File E13399
Dielectric Voltage
Withstands 2000V per UL498
Body Material
Thermoplastic Nylon
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Current Limiting
Full Rated Current
Pole
2
Terminal Accom.
14-10 AWG
Face Material
Thermoplastic Nylon
Wire
3
Grounding Screw
Plated Steel
Torque Range
14-16 inch pounds
Device Type
Duplex Receptacle Outlet
Operating Temperature
-40°C to 60°C
Line Contacts
Phosphor Bronze
Strap Material
Galvanized Steel with Riveted Ground Contacts
Screw Terminal Torque
14-16 in-lbs
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Flammability
Rated V-2 per UL 94
CSA C22.2 No. 42
File 152105
Termination
Side Wire

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.