Straight Blade Receptacle, 5-15R, 6-15R, 15 A, 125/250V AC, Self-Grounded

  • Mfr # 16292-I

  • Zoro # G315487029


product price:  $17.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R, 6-15R
Current Rating
15 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16292-I
Zoro #
G315487029
UPC #
078477473535
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R, 6-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Flange Type
Non-Flanged

Description

DPl Dup Rec 15A 125/250V Self-Gr Ivo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products