Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362-SI

  • Zoro # G004256035


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362-SI
Zoro #
G004256035
UPC #
07847714114
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Application Environment
Heavy-Duty Industrial Grade
Material
PBT (Body and Face)
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
HP
1 hp
Outlet Type - Plugs and Receptacles
Duplex
Housing Material
PBT
Includes
Grounding Clip
Maximum Operating Temperature
140 Degrees F
GFCI
No
NEMA Enclosure Rating
Not Rated
Grade
Federal Specification
Connection Orientation
Straight
Number of Outlets
2
Horsepower Rating
1 hp
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Market
Commercial, Industrial
Contact Material
Brass
Polarized
Yes
Cover Type
No Cover
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Device Type
Duplex Receptacle Outlet
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Strap Material
Steel
Terminal Accom.
14-10 AWG
Feature
Smooth Face
ANSI
C-73
At Rated Voltage
1 HP
Current Limiting
Full Rated Current
Torque Range
14-16 inch pounds
Flammability
Rated V-2 per UL 94
Body Material
PBT
Dielectric Voltage
Withstands 2000V per UL498
Termination
Back and Side Wire
Pole
2
Screw Terminal Torque
14-18 in-lbs
Grounding Screw
Steel 8-32
Wire
3
Clamp Nuts
Galvanized Steel
Ground Clips
Brass
Face Material
PBT
Operating Temperature
-40°C to 60°C
Terminal Screws
Brass 10-32
Line Contacts
Brass Triple-Wipe
CSA C22.2 No. 42
File 152105
UL498
File E13399

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material PBT, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products