Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # M1636-IGR

  • Zoro # G316256082


product price: $22.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1636-IGR
Zoro #
G316256082
UPC #
078477364376
Country of Origin
Mexico

Dimensions

Face Plate Width
1.6 in
Face Plate Height
4.1 in
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
ANSI C-73, CSA C22 2 No 42 File 152105, NEMA WD-6, NOM 057, RoHS, UL FED Spec WC 596 File E13399
Flange Type
Non-Flanged
Cover Type
No Cover
Features
Smooth Face
AFCI
No
Polarized
Yes
Maximum Operating Temperature
140 Degrees F
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Connection Orientation
Straight
Market
Industrial
Housing Material
Nylon
Number of Gangs
1
Surge Protection
No
Horsepower Rating
1 hp
Number of Outlets
2
For Environment
Industrial
GFCI
No
UL 94 Flammability Rating
V-2

Description

Twenty AmpIsolated GroundOutlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.