Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # T5020-T

  • Zoro # G704393238


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5020-T
Zoro #
G704393238
UPC #
07847741774
Country of Origin
Mexico

Dimensions

Face Plate Height
2.4 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Tamper Resistant
Yes
Sub-Category
Single Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Application Environment
Commercial
Outlet Type - Plugs and Receptacles
Single
Material
Thermoplastic Nylon (Body and Face)
Wiring Method - Plugs and Receptacles
Back and Side
Number of Outlets
1
Market
Commercial
Grade
Federal Specification
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic Nylon
Cover Type
No Cover
NEMA Enclosure Rating
Not Rated
Includes Mounting Hardware
Yes
Polarized
Yes
Maximum Operating Temperature
140 Degrees F
GFCI
No
Connection Orientation
Straight
Contact Material
Brass
Horsepower Rating
1 hp
ANSI
C-73
Termination
Back and Side Wire
CSA C22.2 No. 42
File 152105
Line Contacts
Brass Triple-Wipe
UL498
File E13399
Wire
3
At Rated Voltage
1 HP
Pole
2
Operating Temperature
-40°C to 60°C
Grounding Screw
Brass 8-32
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Feature
Tamper-Resistant|Smooth Face
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Terminal Accom.
14-10 AWG
Strap Material
Zinc-Plated Steel
Clamp Nuts
Zinc-Plated Steel
Terminal Screws
Brass 10-32
Device Type
Single Receptacle Outlet
Body Material
Thermoplastic Nylon
Dielectric Voltage
Withstands 2000V per UL498
Face Material
Thermoplastic Nylon
Current Limiting
Full Rated Current
Ground Clips
Brass-Plated

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.