Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 16362-HGR

  • Zoro # G604256060


product price: $17.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16362-HGR
Zoro #
G604256060
UPC #
07847781879
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Face Plate Height
2.6 in
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498HG File E13399
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Decorator Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
HP
1 hp
Material
Nylon (Body and Face)
Application Environment
Extra Heavy-Duty Hospital Grade
NEMA Enclosure Rating
Not Rated
UL 94 Flammability Rating
V-2
Polarized
Yes
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Includes
Strap Material
Number of Outlets
2
Cover Type
No Cover
Grade
Hospital Grade
Contact Material
Brass
Housing Material
Nylon
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Horsepower Rating
1 hp
Clamp Nuts
Zinc-Plated Steel
Terminal Accom.
14-10 AWG
Screw Terminal Torque
14-18 in-lbs
Grounding Screw
Brass 8-32
UL498HG
File E13399
Strap Material
Steel
Flammability
Rated V-2 per UL 94
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Device Type
Duplex Receptacle Outlet
Feature 4
Smooth Face
Current Limiting
Full Rated Current
Yoke
Zinc-Plated Steel
Operating Temperature
-40°C to 60°C
Wire
3
Ground Clips
Brass-Plated
Line Contacts
Brass Triple-Wipe 0.040€ Thick
Face Material
Nylon
At Rated Voltage
1 HP
ANSI
C-73
CSA C22.2 No. 42
File 152105
Pole
2
Termination
Back or Side Wire
Terminal Screws
Brass 10-32
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Dielectric Voltage
Withstands 2000V per UL498
Body Material
Nylon

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.