Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 5351

  • Zoro # G504256016


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5351
Zoro #
G504256016
UPC #
07847713033
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, NOM 057 Certified, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Flange Type
Non-Flanged
Application Environment
Heavy-Duty Industrial Grade
Wiring Method - Plugs and Receptacles
Side
Outlet Type - Plugs and Receptacles
Single
Sub-Category
Single Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
Thermoplastic Nylon (Body and Face)
HP
1 hp
Minimum Operating Temperature
-40 Degrees F
Contact Material
Phosphor Bronze
GFCI
No
Horsepower Rating
1 hp
NEMA Enclosure Rating
Not Rated
Grade
Federal Specification
Number of Outlets
1
Polarized
Yes
Includes
Isolated Ground
Connection Orientation
Straight
Market
Commercial, Industrial
Housing Material
Thermoplastic Nylon
Maximum Operating Temperature
140 Degrees F
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
Cover Type
No Cover
Current Limiting
Full Rated Current
Flammability
Rated V-2 per UL 94
Feature 4
Smooth Face
Torque Range
14-16 inch pounds
Ground Clips
Brass
Terminal Accom.
14-10 AWG
At Rated Voltage
1 HP
Clamp Nuts
Zinc-Plated Steel
Dielectric Voltage
Withstands 2000V per UL498
Termination
Side Wire
Grounding Screw
Plated Steel
Face Material
Thermoplastic Nylon
ANSI
C-73
Body Material
Thermoplastic Nylon
Device Type
Single Receptacle Outlet
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Terminal Screws
Plated Brass
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Wire
3
Line Contacts
Phosphor Bronze
UL498
File E13399
Strap Material
Galvanized Steel with Riveted Ground Contacts
CSA C22.2 No. 42
File 152105
Pole
2
Operating Temperature
-40°C to 60°C

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.