Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 8300-SGG

  • Zoro # G710565711


product price: $17.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-SGG
Zoro #
G710565711
UPC #
078477057209
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Overall Depth
1 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Width
1.5 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NOM 057, UL 498HG File E13399, UL Federal Specification WC-596 File E13399
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
NEMA Enclosure Rating
5
Maximum Operating Temperature
140 Degrees F
GFCI
Yes
Housing Material
Nylon
Contact Material
Brass
Horsepower Rating
1 hp
Number of Gangs
1
Cover Type
No Cover
For Environment
Industrial
Grade
Hospital Grade
Visual Indicator Lights
None
IEC Configuration
C73
Minimum Operating Temperature
-40 Degrees F
Number of Outlets
2
Market
Commercial, Industrial
Hub Type
Feed Through
Surge Protection
No
Polarized
Yes
UL 94 Flammability Rating
V-0
Shrouded
Yes
Connection Orientation
Straight
AFCI
No

Description

Hospital Grade Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.