Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # BR20

  • Zoro # G904256043


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20
Zoro #
G904256043
UPC #
07847781979
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, UL 498 File E13399
Flange Type
Non-Flanged
Material
Polypropylene (Body and Face)
HP
1 hp
Wiring Method - Plugs and Receptacles
Back and Side
Voltage
125 VAC
Special Features
Indented Face
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Duplex
Application Environment
Commercial
Horsepower Rating
1 hp
Contact Material
Brass
GFCI
No
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Polarized
Yes
Market
Commercial
Cover Type
No Cover
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
Not Rated
Housing Material
Polycarbonate
Number of Outlets
2
Grade
Federal Specification
Dielectric Voltage
Withstands 2000V per UL498
Terminal Accom.
14-10 AWG
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Wire
3
Termination
Back or Side Wire
Face Material
Polypropylene
Screw Terminal Torque
14-18 in-lbs
Terminal Screws
Brass 8-32
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
ANSI
C-73
At Rated Voltage
1 HP
CSA C22.2 No. 42
File 152105
Grounding Screw
Brass 8-32
Ground Clips
Brass
Pole
2
Current Limiting
Full Rated Current
Feature 4
Indented Face
Device Type
Duplex Receptacle Outlet
Operating Temperature
-40°C to 60°C
Line Contacts
Brass Triple-Wipe .031 Thick
UL498
File E13399
Strap Material
Zinc-Plated Steel
Body Material
Polypropylene
Clamp Nuts
Brass

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.