Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # CR20-T

  • Zoro # G504256085


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20-T
Zoro #
G504256085
UPC #
07847727303
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Face Plate Width
1.5 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, NOM 057, UL 498 File E13399
Flange Type
Non-Flanged
Application Environment
Commercial
Special Features
Indented Face
HP
1 hp
Outlet Type - Plugs and Receptacles
Duplex
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
Thermoplastic (Body and Face)
Maximum Operating Temperature
140 Degrees F
GFCI
No
Includes
Isolated Ground
Cover Type
No Cover
Horsepower Rating
1 hp
Contact Material
Brass
NEMA Enclosure Rating
Not Rated
Market
Commercial
Number of Outlets
2
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Polarized
Yes
Housing Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Grade
Federal Specification
Line Contacts
Brass .031 Thick
Current Limiting
Full Rated Current
Terminal Screws
Steel 8-32
UL498
File E13399
Feature 4
Indented Face
Grounding Screw
Steel 8-32
Flammability
Rated V-2 per UL94
Operating Temperature
-40°C to 60°C
Terminal Accom.
14-10 AWG
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Body Material
Thermoplastic
Wire
3
CSA C22.2 No. 42
File 152105
Device Type
Duplex Receptacle Outlet
Pole
2
Dielectric Voltage
Withstands 2000V per UL498
Face Material
Thermoplastic
Strap Material
Zinc-Plated Steel
Ground Clips
Brass
Termination
Side Wire
ANSI
C-73
Screw Terminal Torque
14-18 in-lbs
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
At Rated Voltage
1 HP

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.