Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # M5362

  • Zoro # G404256031


product price: $14.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5362
Zoro #
G404256031
UPC #
07847736287
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI, CSA Certified, NOM Certified, RoHS Compliant, UL Federal Specification, cULus Listed
Flange Type
Non-Flanged
Material
Nylon (Base)
Sub-Category
Duplex Receptacles
Application Environment
Extra Heavy-Duty Industrial Grade
HP
1 hp
Wiring Method - Plugs and Receptacles
Modular
Cover Material
Nylon
Outlet Type - Plugs and Receptacles
Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Horsepower Rating
1 hp
Contact Material
Brass
NEMA Enclosure Rating
Not Rated
Includes
Wallplate
Grade
Federal Specification
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
GFCI
No
Market
Industrial
Number of Outlets
2
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
Cover Type
No Cover
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Base Material
Nylon
Operating Temperature
-40°C to 60°C
Current Limiting
Full Rated Current
cULus
Listed
Locking Pins
Solid Brass
Feature 4
Smooth Face
Termination
Modular
Line Contacts
0.040€ Thick Solid Brass
Maximum Working Voltage
125V as rated
UL498
File E13399
Flammability
Rated V-2 per UL94
At Rated Voltage
1 HP
Wire
3
Pole
2
Device Type
Duplex Receptacle Outlet
Yoke
One Piece Brass
Standards and Certifications
C-UL-US
Current Interrupting
Certified for current interrupting at full rated current
ANSI
C-73
Strap Material
Brass
CSA C22.2 No. 42
File 152105
Dielectric Voltage
Withstands 2000V per UL498
Ground Clips
Brass
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Mounting Strap
Brass with integral ground contact
Mounting Screws
Triple Combination Head, Steel
Bushing
Solid Brass
NOM Certified
57

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.