Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Blue

  • Mfr # 5380-B

  • Zoro # G204393240


product price: $61.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380-B
Zoro #
G204393240
UPC #
07847700924
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 Certified Type 3, NEMA WD-6, NOM 057, UL 1449 3rd Edition Listed, UL Listed 498
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Wiring Method - Plugs and Receptacles
Back and Side
Includes
Grounding Clip
Material
Thermoplastic Nylon (Body and Face)
Application Environment
Commercial
Surge Suppression
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Sub-Category
Duplex Receptacles
Horsepower Rating
1 hp
Polarized
Yes
Market
Commercial, Industrial, Residential
Connection Orientation
Straight
Cover Type
No Cover
NEMA Enclosure Rating
Not Rated
GFCI
No
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
140 Degrees F
Housing Material
Thermoplastic Nylon
Number of Outlets
2
Grade
General Use
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Surge Protection
Yes
ANSI
C-73
Line Contacts
Brass Triple-Wipe
Nominal Discharge Current Rating
3kA
Pole
2
Yoke
Zinc-Plated Steel
Grounding Screw
Brass-Plated Steel
Short Circuit Current Rating
5kA
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
MCOV
150V rms
Operating Temperature
-40°C to 60°C
Joules Rating
720
Function
Surge Protective
Torque Range
14-16 inch pounds
Current Limiting
Full Rated Current
Dielectric Voltage
Withstands 2000V per UL498
Noise Rejection
-30dB at 500kHz-30MHz
Ground Clips
Brass-Plated Steel
Terminal Screws
Brass-Plated Steel
Device Type
Duplex Receptacle Outlet
Termination
Back or Side Wire
Wire
3
Diagnostics
Indicator Light
At Rated Voltage
1 HP
Terminal Accom.
14-10 AWG
Maximum Surge Current, Per Mode (Per Phase)
27kA (L-N:18kA, L-G:9kA)
Shutter Mechanism
Delrin® Acetal
Face Material
Thermoplastic Nylon
Body Material
Thermoplastic Nylon
Flammability
Rated V-2 per UL 94
Clamp Nuts
Zinc-Plated Steel
Screw Terminal Torque
14-18 in-lbs
Agency Certifications
UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.