Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Brown

  • Mfr # 8300-H

  • Zoro # G004836510


product price: $7.46
/ea
Sold in multiples of 10 for $74.60

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-H
Zoro #
G004836510
UPC #
07847781889
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Material
Nylon (Body and Face)
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Duplex
Application Environment
Heavy-Duty Hospital Grade
HP
1 hp
Wiring Method - Plugs and Receptacles
Back and Side
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Number of Outlets
2
Polarized
Yes
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1 hp
Contact Material
Brass
Connection Orientation
Straight
GFCI
No
UL 94 Flammability Rating
V-2
Housing Material
Nylon
NEMA Enclosure Rating
Not Rated
Dielectric Voltage
Withstands 2000V per UL498
Terminal ID
Brass-Hot, Green-Ground, White-Neutral
Yoke
Zinc-Plated Steel
Clamp Nuts
Zinc-Plated Steel
At Rated Voltage
1 HP
Series
8300-H
Operating Temperature
-40°C to 60°C
Line Contacts
Brass Triple-Wipe
Face Material
Nylon
UL Fed Spec WC-596
File E13399
CSA C22.2 No. 42
File 152105
Standards and Certifications
UL/CSA
Terminal Screws
Brass 10-32
Grounding Screw
Brass 8-32
Device Type
Duplex Receptacle Outlet
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
ANSI
C-73
Flammability
Rated V-2 per UL94
Terminal Accom.
14-10 AWG
Feature 4
Smooth Face
UL498HG
File E13399
Current Limiting
Full Rated Current
Screw Terminal Torque
14-18 in-lbs
Body Material
Nylon
Pole
2
Wire
3
Termination
Back or Side Wire
Strap Material
Steel
Ground Clips
Brass-Plated

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products