Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Brown

  • Mfr # 0CR20-528-000

  • Zoro # G814789129


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0CR20-528-000
Zoro #
G814789129
UPC #
07847781542
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, NOM 057, UL 498 File E13399
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Application Environment
Commercial
Connection Orientation
Straight
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
UL 94 Flammability Rating
V-2
Wiring Method - Plugs and Receptacles
Side
NEMA Enclosure Rating
Not Rated
Minimum Operating Temperature
-40 Degrees F
Grade
Federal Specification
Horsepower Rating
1 hp
Number of Outlets
2
Maximum Operating Temperature
140 Degrees F
Material
Thermoplastic (Body and Face)
Contact Material
Brass
Market
Commercial
Cover Type
No Cover
Special Features
Indented Face
Outlet Type - Plugs and Receptacles
Duplex
GFCI
No
Polarized
Yes
HP
1 hp
Housing Material
Thermoplastic

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.