Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Gray

  • Mfr # 5362-GY

  • Zoro # G104393258


product price: $11.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362-GY
Zoro #
G104393258
UPC #
07847713953
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.5 in
Overall Depth
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Duplex
Material
Thermoplastic Nylon (Body and Face)
Application Environment
Extra Heavy-Duty Industrial Grade
Includes
Grounding Clip
Wiring Method - Plugs and Receptacles
Back and Side
HP
1 hp
Cover Type
No Cover
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
UL 94 Flammability Rating
V-2
Grade
Federal Specification
Housing Material
Thermoplastic Nylon
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
Not Rated
GFCI
No
Horsepower Rating
1 hp
Contact Material
Brass
Number of Outlets
2
Market
Commercial, Industrial
Operating Temperature
-40°C to 60°C
ANSI
C-73
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Yoke
Brass
Screw Terminal Torque
14-18 in-lbs
Grounding Screw
Brass 8-32
Face Material
Thermoplastic Nylon
Clamp Nuts
Zinc-Plated Steel
Device Type
Duplex Receptacle Outlet
UL498
File E13399
UL Fed Spec WC-596
File E13399
Line Contacts
Brass Triple-Wipe
Feature 4
Smooth Face
Strap Material
Brass
Wire
3
Dielectric Voltage
Withstands 2000V per UL498
Termination
Back or Side Wire
Terminal Accom.
14-10 AWG
Body Material
Thermoplastic Nylon
CSA C22.2 No. 42
File 152105
Terminal Screws
Brass 10-32
Current Limiting
Full Rated Current
Flammability
Rated V-2 per UL 94
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Pole
2
Ground Clips
Brass-Plated
At Rated Voltage
1 HP

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.