Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Gray

  • Mfr # 8300-GY

  • Zoro # G804836499


product price: $11.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-GY
Zoro #
G804836499
UPC #
07847781864
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Width
1.5 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Application Environment
Extra Heavy-Duty Hospital Grade
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Outlet Type - Plugs and Receptacles
Duplex
Material
Nylon (Body and Face)
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
Connection Orientation
Straight
Contact Material
Nickel-Plated Brass
GFCI
No
Cover Type
No Cover
Number of Outlets
2
Housing Material
Nylon
Grade
Hospital Grade Fed. Spec.
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1 hp
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
Not Rated

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.