Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Ivory

  • Mfr # 8300-HLI

  • Zoro # G014789134


product price: $16.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-HLI
Zoro #
G014789134
UPC #
07847705726
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Face Plate Width
1.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
HP
1 hp
Grade
Hospital Grade Fed. Spec.
NEMA Enclosure Rating
Not Rated
Horsepower Rating
1 hp
Outlet Type - Plugs and Receptacles
Duplex
Application Environment
Heavy-Duty Hospital Grade
Special Features
Illuminated
Maximum Operating Temperature
140 Degrees F
Connection Orientation
Straight
Material
Nylon (Body and Face)
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Polarized
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Number of Outlets
2
Housing Material
Nylon
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Back and Side
Cover Type
No Cover
Contact Material
Phosphor Bronze

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.