Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, White

  • Mfr # 05801-522-00W

  • Zoro # G004836442


product price: $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05801-522-00W
Zoro #
G004836442
UPC #
07847724920
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Face Plate Height
2.4 in
Face Plate Width
1.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-2 and WD-6, NOM 057, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Flange Type
Non-Flanged
Application Environment
Commercial
Sub-Category
Single Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Side
Material
Nylon (Body and Face)
HP
1 hp
Special Features
Indented Face
Outlet Type - Plugs and Receptacles
Single
UL 94 Flammability Rating
V-2
Contact Material
Brass
NEMA Enclosure Rating
Not Rated
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Grade
Federal Specification
Cover Type
No Cover
Housing Material
Nylon
Horsepower Rating
1 hp
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Number of Outlets
1
Connection Orientation
Straight
GFCI
No
Includes Mounting Hardware
Yes
Wire
3
Terminal Screws
Brass 8-32
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Grounding Screw
Brass 8-32
Feature
Indented Face
Dielectric Voltage
Withstands 2000V per UL498
Face Material
Nylon
UL Fed Spec WC-596
File E13399
Operating Temperature
-40°C to 60°C
Line Contacts
Brass Double Wipe .031 Thick
UL498
File E13399
Termination
Side Wire
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Pole
2
Flammability
Rated V-2 per UL 94
Current Limiting
Full Rated Current
Strap Material
Zinc-Plated Steel
Terminal Accom.
14-10 AWG
ANSI
C-73
CSA C22.2 No. 42
File 152105
Device Type
Single Receptacle Outlet
Screw Terminal Torque
14-18 in-lbs
Body Material
Nylon
At Rated Voltage
1 HP

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.