Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 5490-GY

  • Zoro # G816474986


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5490-GY
Zoro #
G816474986
UPC #
078477843604
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Gray
Mount Type
Surface
Standards
ANSI C-73, CSA C22.2 3, NEMA WD-6, NOM 057, UL 1449, UL 498, UL FED Spec WC 596 File E13399
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
Market
Industrial
AFCI
No
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Features
Transients are Diverted Away from Sensitive Micro Circuitry, Providing Protection Against Catastrophic Failure, Costly Downtime and Data Disruptions
Number of Gangs
2
Connection Orientation
Straight
Horsepower Rating
1 hp
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
V-2
Cover Type
No Cover
Shrouded
Yes
Housing Material
Nylon
For Environment
Industrial
Maximum Surge Current
27 kA
Contact Material
Brass
GFCI
No
Surge Protection
Yes

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.