Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 2 Pole, 3 Wire, Grounded

  • Mfr # R77-TWR20-00W

  • Zoro # G111358967


product price: $12.69
/ea
Sold in multiples of 2 for $25.38

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R77-TWR20-00W
Zoro #
G111358967
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
White
Resistance Properties
Tamper Resistant, Weather Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.