Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 5651-I

  • Zoro # G204256064


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5651-I
Zoro #
G204256064
UPC #
07847749942
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Material
Thermoplastic Nylon (Body and Face)
Application Environment
Heavy-Duty Industrial Grade
HP
1 1/2 hp
Sub-Category
Single Receptacles
Wiring Method - Plugs and Receptacles
Side
Outlet Type - Plugs and Receptacles
Single
NEMA Receptacle Configuration - Plugs and Receptacles
6-15R
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
Not Rated
Market
Commercial, Industrial
Cover Type
No Cover
Polarized
Yes
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic Nylon
Contact Material
Phosphor Bronze
GFCI
No
Horsepower Rating
1 1/2 hp
Maximum Operating Temperature
140 Degrees F
Number of Outlets
1
Grade
Federal Specification
For Environment
Institutional
UL 94 Flammability Rating
V-2
Ground Clips
Brass
At Rated Voltage
1-1/2 HP
Terminal Accom.
14-10 AWG
CSA C22.2 No. 42
File 152105
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Current Limiting
Full Rated Current
Body Material
Thermoplastic Nylon
Feature 4
Smooth Face
Clamp Nuts
Zinc-Plated Steel
Pole
2
Device Type
Single Receptacle Outlet
Dielectric Voltage
Withstands 2000V per UL498
Terminal Screws
Plated Brass
Face Material
Thermoplastic Nylon
Strap Material
Galvanized Steel with Riveted Ground Contacts
Operating Temperature
-40°C to 60°C
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
UL498
File E13399
Line Contacts
Phosphor Bronze
Flammability
Rated V-2 per UL 94
Wire
3
Grounding Screw
Plated Steel
Torque Range
14-16 inch pounds
ANSI
C-73
Termination
Side Wire

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable, Standards NEMA: WD-6, Voltage Rating 250V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.