Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 5662

  • Zoro # G004256073


product price: $16.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5662
Zoro #
G004256073
UPC #
07847781938
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Width
1.6 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, NOM 057 Certified, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
6-15R
Application Environment
Heavy-Duty Industrial Grade
Material
Thermoplastic Nylon (Body and Face)
Wiring Method - Plugs and Receptacles
Back and Side
HP
1 1/2 hp
Sub-Category
Duplex Receptacles
Outlet Type - Plugs and Receptacles
Duplex
GFCI
No
Market
Commercial, Industrial
Housing Material
Thermoplastic
Number of Outlets
2
Cover Type
No Cover
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
For Environment
Institutional
Horsepower Rating
1 1/2 hp
Includes Mounting Hardware
Yes
Ground Clips
Brass
Pole
2
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Wire
3
Torque Range
14-16 inch pounds
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Screw Terminal Torque
14-18 in-lbs
Strap Material
Galvanized Steel with Riveted Ground Contacts
Device Type
Duplex Receptacle Outlet
ANSI
C-73
Terminal Screws
Plated Brass
Operating Temperature
-40°C to 60°C
Current Limiting
Full Rated Current
Dielectric Voltage
Withstands 2000V per UL498
Face Material
Thermoplastic Nylon
Flammability
Rated V-2 per UL 94
Clamp Nuts
Galvanized Steel
Feature 4
Smooth Face
Grounding Screw
Plated Steel
Line Contacts
Brass
Body Material
Thermoplastic Nylon
Terminal Accom.
14-10 AWG
Termination
Back or Side Wire
UL498
File E13399
At Rated Voltage
1-1/2 HP
CSA C22.2 No. 42
File 152105

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards NOM: 057, Voltage Rating 250V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products