Straight Blade Receptacle, 6-15R, 15 A, 250V AC, Self-Grounded

  • Mfr # 16662-I

  • Zoro # G315487081


product price:  $13.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16662-I
Zoro #
G315487081
UPC #
078477819524
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA, NOM, UL 498
Flange Type
Non-Flanged

Description

DPl Dup Rec 15A 250V Self-Gr Ivo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.