Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 5461-GY

  • Zoro # G904256074


product price: $15.49
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461-GY
Zoro #
G904256074
UPC #
07847702698
Country of Origin
Mexico

Dimensions

Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Single
Material
Thermoplastic Nylon (Body and Face)
Application Environment
Heavy-Duty Industrial Grade
NEMA Receptacle Configuration - Plugs and Receptacles
6-20R
Sub-Category
Single Receptacles
Wiring Method - Plugs and Receptacles
Back and Side
HP
2 hp
UL 94 Flammability Rating
V-2
GFCI
No
Market
Commercial, Industrial
Maximum Operating Temperature
140 Degrees F
Includes
Grounding Clip
Number of Outlets
1
Cover Type
No Cover
Polarized
Yes
Grade
Federal Specification
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
2 hp
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Housing Material
Thermoplastic Nylon

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Three, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.