Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 5461-R

  • Zoro # G004393259


product price: $15.49
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461-R
Zoro #
G004393259
UPC #
07847746733
Country of Origin
Mexico

Dimensions

Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Single
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Heavy-Duty Industrial Grade
Material
Nylon (Body and Face)
Sub-Category
Single Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
6-20R
HP
2 hp
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
UL 94 Flammability Rating
V-2
Market
Commercial, Industrial
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Includes Mounting Hardware
Yes
Cover Type
No Cover
Grade
Federal Specification
Horsepower Rating
2 hp
NEMA Enclosure Rating
Not Rated
Number of Outlets
1
GFCI
No
Contact Material
Brass
Face Material
Nylon
Terminal Accom.
14-10 AWG
Wire
3
CSA C22.2 No. 42
File 152105
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
At Rated Voltage
2 HP
Grounding Screw
Plated Steel
Dielectric Voltage
Withstands 2000V per UL498
Current Limiting
Full Rated Current
Device Type
Single Receptacle Outlet
Strap Material
Zinc-Plated Steel
Flammability
Rated V-2 per UL 94
Terminal Screws
Plated Brass
Clamp Nuts
Galvanized Steel
Screw Terminal Torque
14-18 in-lbs
Ground Clips
Brass
Pole
2
Torque Range
14-16 inch pounds
Feature 4
Smooth Face
Operating Temperature
-40°C to 60°C
Line Contacts
Brass Triple-Wipe
Termination
Back or Side Wire
Body Material
Nylon
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
ANSI
C-73
UL498
File E13399

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products