
Straight Blade Receptacle, 6-50R, 50 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # R10-05374-000
Zoro # G3858481
product price: $17.99
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
6-50R
Current Rating
50 A
Voltage Rating
250V AC
Number of Poles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10-05374-000
Zoro #
G3858481
UPC #
78477695401
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-50R
Current Rating
50 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Flange Type
Non-Flanged
Description
Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc. These Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.
- • Flush mount
- • Side wired
- • Steel strap material
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.