Zoro Homepage

Strain Relief Grip, 1 in Thread Sz

  • Mfr # L7505-100

  • Zoro # G816091602


product price: $38.29
/ea

Key Features

Length - External Strain Relief
9 in
Length - Box to End of Connector
1 in
Cord Dia. Range
0.70 in to 0.97 in
Strain Relief Type
Mesh
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7505-100
Zoro #
G816091602
UPC #
078477212974
Country of Origin
India

Dimensions

Length - External Strain Relief
9 in
Length - Box to End of Connector
1 in
Cord Dia. Range
0.70 in to 0.97 in
Hub Size
1 in
Thread Size
1 in

Details

Strain Relief Type
Mesh
Item
Strain Relief Grip
Number of Cords
1
Box Connection
1 in NPT
Standards
RoHS, UL
For Use With
Dust Tight Cord
Material - External Strain Relief
Galvanized
Insulated
Yes
Body Material
Aluminum Cord Grip, Galvanized Steel Mesh
Liquid Tight
Yes
For Maximum Cable OD
0.97 in
Grommet Material
Polypropylene
For Minimum Cable OD
0.7 in
Environmental Rating
Dust-Tight
Connection Orientation
Straight
Gripper Material
Galvanized
Grommet Color Code
Grey
Body Color
Silver
Compatible Conduit Type
Flexible Conduit
Thread Type
NPT
Bushing Material
Steel

Description

Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.