Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Grip, 1/2 in Thread Sz

  • Mfr # L7501-100

  • Zoro # G916091502


product price: $23.29
/ea

Key Features

Hub Size
1/2 in
Insulated
Yes
Material - External Strain Relief
Galvanized
Length - External Strain Relief
5 in
Standards
RoHS, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7501-100
Zoro #
G916091502
UPC #
078477213322
Country of Origin
India

Dimensions

Hub Size
1/2 in
Length - External Strain Relief
5 in
Length - Box to End of Connector
1/2 in
Cord Dia. Range
0.22 in to 0.32 in
Thread Size
1/2 in

Details

Insulated
Yes
Material - External Strain Relief
Galvanized
Standards
RoHS, UL
Number of Cords
1
For Use With
Dust Tight Cord
Item
Strain Relief Grip
Box Connection
1/2 in NPT
Strain Relief Type
Mesh
Bushing Material
Steel
Grommet Color Code
Grey
Gripper Material
Galvanized
Connection Orientation
Straight
Environmental Rating
Dust-Tight
For Maximum Cable OD
0.32 in
Compatible Conduit Type
Flexible Conduit
Thread Type
NPT
Body Material
Aluminum Cord Grip, Galvanized Steel Mesh
Body Color
Silver
Grommet Material
Polypropylene
Liquid Tight
Yes
For Minimum Cable OD
0.22 in

Description

Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.