Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Grip, 3/4 in Thread Sz

  • Mfr # L7504-100

  • Zoro # G916091601


product price: $27.79
/ea

Key Features

Length - External Strain Relief
6 1/2 in
Number of Cords
1
Length - Box to End of Connector
3/4 in
Material - External Strain Relief
Galvanized
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7504-100
Zoro #
G916091601
UPC #
078477682838
Country of Origin
India

Dimensions

Length - External Strain Relief
6 1/2 in
Length - Box to End of Connector
3/4 in
Hub Size
3/4 in
Cord Dia. Range
0.52 in to 0.73 in
Thread Size
3/4 in

Details

Number of Cords
1
Item
Strain Relief Grip
Material - External Strain Relief
Galvanized
Insulated
Yes
For Use With
Dust Tight Cord
Strain Relief Type
Mesh
Standards
RoHS, UL
Box Connection
3/4 in NPT
Connection Orientation
Straight
Thread Type
NPT
For Maximum Cable OD
0.73 in
Body Color
Silver
Liquid Tight
Yes
Grommet Material
Polypropylene
Grommet Color Code
Grey
Body Material
Aluminum Cord Grip, Galvanized Steel Mesh
Compatible Conduit Type
Flexible Conduit
For Minimum Cable OD
0.52 in
Bushing Material
Steel
Environmental Rating
Dust-Tight
Gripper Material
Galvanized

Description

Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.