Shop LEVITON
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Strain Relief Grip
- Mfr # L7700-100
- Zoro # G815866324
product price:Â
$
140.99
/ea
Key Features
Mesh Length
6 in
Standards
RoHS, UL Listed
Cable Dia. Range
0.50 in to 0.63 in
Eye Style
Single
Grip Style
Mesh Closing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L7700-100
- Zoro #
- G815866324
- UPC #
- 078477213124
- Country of Origin
- India
- Item
- Cable Support Grip
- Standards
- RoHS, UL Listed
- Eye Style
- Single
- Grip Style
- Mesh Closing
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Mesh Length
- 6 in
- Cable Dia. Range
- 0.50 in to 0.63 in
Description
Cable Support Grip, Eye Style Single, Grip Style Mesh Closing, Cable Dia. Range 0.50 in to 0.63 in, Breaking Strength Not Applicable, Mesh Length 6 in, Material Stainless Steel, Standards RoHS, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.