Zoro Homepage

Strain Relief Grip

  • Mfr # L7714-100

  • Zoro # G715866394


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Mesh Length
8 3/4 in
Grip Style
Mesh Closing
Cable Dia. Range
0.75 in to 0.88 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7714-100
Zoro #
G715866394
UPC #
078477213261
Country of Origin
India

Dimensions

Mesh Length
8 3/4 in
Cable Dia. Range
0.75 in to 0.88 in

Details

Standards
RoHS, UL Listed
Item
Cable Support Grip
Grip Style
Mesh Closing
Material
Stainless Steel
Eye Style
Single

Description

Cable Support Grip, Eye Style Single, Grip Style Mesh Closing, Cable Dia. Range 0.75 in to 0.88 in, Breaking Strength Not Applicable, Mesh Length 8 3/4 in, Material Stainless Steel, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.