Zoro Homepage

Strain Relief Grip

  • Mfr # L7737-100

  • Zoro # G315866305


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Mesh Length
14 in
Eye Style
Single
Grip Style
Mesh Closing
Cable Dia. Range
1.69 in to 1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7737-100
Zoro #
G315866305
UPC #
078477213834
Country of Origin
India

Dimensions

Mesh Length
14 in
Cable Dia. Range
1.69 in to 1.81 in

Details

Standards
RoHS, UL Listed
Item
Cable Support Grip
Eye Style
Single
Grip Style
Mesh Closing
Material
Stainless Steel

Description

Cable Support Grip, Eye Style Single, Grip Style Mesh Closing, Cable Dia. Range 1.69 in to 1.81 in, Breaking Strength Not Applicable, Mesh Length 14 in, Material Stainless Steel, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.