Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Grip

  • Mfr # L8003-100

  • Zoro # G615866364


product price: $64.19
/ea

Key Features

Standards
RoHS
Mesh Length
6 1/2 in
Material
Galvanized Steel
Breaking Strength
450 lb
Eye Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8003-100
Zoro #
G615866364
UPC #
078477213131
Country of Origin
India

Dimensions

Mesh Length
6 1/2 in
Eye Length
1 in
Cable Dia. Range
0.53 in to 0.73 in

Details

Standards
RoHS
Item
Cable Support Grip
Material
Galvanized Steel
Breaking Strength
450 lb
Eye Style
Double
Grip Style
Mesh Closing

Description

Cable Support Grip, Eye Style Double, Grip Style Mesh Closing, Cable Dia. Range 0.53 in to 0.73 in, Breaking Strength 450 lb, Mesh Length 6 1/2 in, Eye Length 1 in, Material Galvanized Steel, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.