Zoro Homepage
This item is Discontinued.
Leviton Surge Protection Device, 1 Phase, 120/240V 55240-ASA

Surge Protection Device, 1 Phase, 120/240V (Discontinued)

  • Mfr # 55240-ASA
  • Zoro # G4077474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55240-ASA
Zoro #
G4077474
UPC #
78477516478
Country of Origin
Mexico

Dimensions

Length
3.13"
Depth
3.00"
Width
3.13"

Details

Item
Surge Protection Device
Mounting Style
Side Nipple
Phase
1
Voltage
120/240VAC
Number of Poles
2
Voltage Protection Rating
600V (L-N), 800V (L-L)
Number of Wires
2 Wires + Ground
Modes of Protection
L-L, L-N
Max. Surge Current per Mode
50kA
Max. Surge Current per Phase
50kA
Nominal Discharge Current
20kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
150VAC
Enclosure NEMA Rating
3R
Enclosure Material
Polycarbonate
Wire Gauge
3 AWG
Standards
ETL
Modular / Nonmodular
Modular
Filtering / Nonfiltering
Nonfiltering
Connection Type
Parallel Connection: Hardwired via 10AWG wire
Frequency
50/60Hz
Storage Temperature
-20°C to 85°C
Voltage Protection Rating (VPR) (Clamping) L-N/L-L
600V/800V
Flammability
Rated V-2 per UL 94
Operating Temperature
-10°C to 60°C
Maximum Surge Current, Per Mode (Per Phase)
50kA (50kA)
National Electric Code (NEC)
285
ETL Certified
UL 1449 3rd Ed, Type 1 Device
ANSI/IEEE Category C
C-62.11, C-62.41 & C-62.45
Nominal Discharge Current Rating
20kA
Enclosure
Type 3R
Surge Technology
TPMOV
Diagnostics
Protection Status LEDs & Audible Alarm
Connected Equipment Coverage
Up to $10,000

Description

55000 Series LED Indicator and Audible Alarm, Single Phase, 120/240-Volt Type 1 Outdoor Surge Arrester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.